- LM300800 Series Single Cone
- 1.6140" Straight Bore
- 0.7090" Wide
- Standard Tolerance
| Origin | Cones |
| I.D. | 1.614 in |
| O.D. | N/A |
| Cup Width | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | N/A |
| Bearing Type | Single Cone |
| Cone Width | 0.709 in |
| Series | LM300800 |
| Bore Type | Round Bore |
| Material | Steel |
| Weight | 0.316 LB |
| EAN or UPC | 605790125980 |

