- Series LM104900 Single Cup
- 3.265" OD x 0.6500" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| Series | LM104900 |
| Cup Width | 0.65 in |
| Tolerance | Standard |
| I.D. | N/A |
| O.D. | 3.265 in |
| Enclosure | N/A |
| Cone Width | N/A |
| Origin | Cups |
| Material | Steel |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Weight | 0.299 LB |
| EAN or UPC | 605790125492 |

