- Cage & Roller Assembly
- 75 mm ID x 83 mm OD x 23 mm Wide
- w/o Oil Hole
- Open
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 83 mm |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Self Aligning | No |
| End Type | Open End |
| Weight | 0.12 LB |

