- 0.2 in Inner Diameter
- 0.32 in Outer Diameter
- 0.32 in Overall Width
features
- Single and double row
- Inch and metric
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Series | K |
| O.D. | 8 mm |
| End Type | Open End |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 2.18 kN |
| Relubricatable | No |
| Radial Internal Clearance | N/A |
| Lubricant | Rust Preventative |
| Relubrication Feature | No |
| Limiting Speed - Oil | 75000 rpm |
| Precision Ground | Yes |
| Rolling Element | Needle Roller |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 5 mm |
| Speed (Max) Grease | 31000 rpm |
| Housing Bore [Max] | 0.3155 in |
| Static Load Rating | 1.71 kN |
| Cage Type | Riveted |
| Operating Temperature [Max] | 230 ˚F |
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| Outer Ring Width | 0.32 in, 8 mm |
| Radial Internal Clearance Specification | N/A |
| Overall Width | 0.32 in, 8 mm |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| Housing Bore [Min] | 0.3152 in |
| Cage Material | Polyamide (Molded Nylon) |
| Speed (Max) Oil | 47000 rpm |
| Component | Assembly |
| Enclosure | Open |
| Weight | 0.73 LB |
| EAN or UPC | 605790204517 |

