- Cage & Roller Assembly
- 5 mm ID x 8 mm OD x 10 mm Wide
- w/o Oil Hole
- Open
features
- Single and double row
- Inch and metric
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| O.D. | 8 mm |
| I.D. | 5 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| No. of Rows | 1 |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 3.12 LB |
| EAN or UPC | 605790217548 |

