
- 1.97 in Inner Diameter
- 2.6 in Outer Diameter
- 1.18 in Overall Width
features
- Best used for applications that require maximum radial load capacity and a thin cross section
- Most sizes use a hardened steel cage (no callout)
- A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
- The housing bore and shaft must be hardened and machined
- Available in inch (WJ) and metric (K) sizes
Weight | 42.33 LB |
EAN or UPC | 605790213045 |
