Skip to content Skip to navigation menu
Single Row Cage and Roller Assembly

K50X58X20H

Single Row Cage and Roller Assembly
Item #101659507
  • 1.97 in Inner Diameter
  • 2.28 in Outer Diameter
  • 0.79 in Overall Width
Single Row Cage and Roller Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.97 in Inner Diameter
  • 2.28 in Outer Diameter
  • 0.79 in Overall Width

features

  • Single and double row
  • Inch and metric
Relubricatable No
Overall Width 0.79 in, 20 mm
Precision Class ABEC 1
Bearing Design Cage & Roller Assembly
Bore Type Round Bore, Metric Type
End Type Open End
Speed (Max) Oil 8600 rpm
Speed (Max) Grease 5600 rpm
Component Assembly
Relubrication Feature No
Precision Ground Yes
Tolerance Iso Class 0 (RBEC 1)
Rolling Element Needle Roller
No. of Rows 1
Capacity Standard Capacity
Series K
Cage Type Riveted
Operating Temperature [Min] -22 ˚F
Outer Ring Width 0.79 in, 20 mm
Self Aligning No
Radial Internal Clearance Specification N/A
O.D. 58 mm
Oil Hole w/o Oil Hole
Dynamic Load Rating 38.8 kN
Static Load Rating 67.8 kN
I.D. 50 mm
Enclosure Open
Operating Temperature [Max] 230 ˚F
Cage Material Case Hardened Steel
Radial Internal Clearance N/A
Lubricant Rust Preventative
O.D. Type Straight
Weight 0.08 LB
EAN or UPC 605790191756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison