- 1.89 in Inner Diameter
- 2.09 in Outer Diameter
- 0.67 in Overall Width
features
- Inch and metric
- Single and double row
| Bore Type | Round Bore, Metric Type |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Design | Cage & Roller Assembly |
| Component | Assembly |
| O.D. Type | Straight |
| Enclosure | Open |
| Series | K |
| Outer Ring Width | 0.67 in, 17 mm |
| Speed (Max) Oil | 8700 rpm |
| Operating Temperature [Max] | 230 ˚F |
| Relubricatable | No |
| Dynamic Load Rating | 25.7 kN |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating | 54.9 kN |
| Lubricant | Rust Preventative |
| End Type | Open End |
| Cage Type | Riveted |
| Rolling Element | Needle Roller |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Radial Internal Clearance | N/A |
| O.D. | 53 mm |
| Cage Material | Case Hardened Steel |
| Precision Class | ABEC 1 |
| I.D. | 48 mm |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Speed (Max) Grease | 5700 rpm |
| Overall Width | 0.67 in, 17 mm |
| Relubrication Feature | No |
| Weight | 2.42 LB |
| EAN or UPC | 605790269080 |

