- Cage & Roller Assembly
- 35 mm ID x 42 mm OD x 30 mm Wide
- w/o Oil Hole
- Open
- Crowned Needle Roller Profile
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Cage Material | Case Hardened Steel |
| Bearing Design | Cage & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| O.D. | 42 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Special Features | Crowned Needle Roller Profile |
| No. of Rows | 2 |
| Self Aligning | No |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| I.D. | 35 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.088 LB |
| EAN or UPC | 605790196058 |

