
- 1.1 in Inner Diameter
- 1.38 in Outer Diameter
- 0.63 in Overall Width
features
- Best used for applications that require maximum radial load capacity and a thin cross section
- Most sizes use a hardened steel cage (no callout)
- A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
- The housing bore and shaft must be hardened and machined
- Available in inch (WJ) and metric (K) sizes
Weight | 0.05 LB |
EAN or UPC | 605790268908 |
