- Cage & Roller Assembly
- 28 mm ID x 34 mm OD x 20 mm Wide
- w/o Oil Hole
- Open
| Capacity | Standard Capacity |
| O.D. | 34 mm |
| Bearing Design | Cage & Roller Assembly |
| Precision Ground | Yes |
| Cage Material | Case Hardened Steel |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| No. of Rows | 1 |
| I.D. | 28 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.024 LB |

