- 0.87 in Inner Diameter
- 1.02 in Outer Diameter
- 0.39 in Overall Width
features
- Single and double row
- Inch and metric
| Precision Class | ABEC 1 |
| Self Aligning | No |
| No. of Rows | Single |
| Speed (Max) Grease | 13000 rpm |
| Precision Ground | Yes |
| Relubricatable | No |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 0.39 in, 10 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Rolling Element | Needle Roller |
| Series | K |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 9.81 kN |
| I.D. | 0.87 in, 22 mm |
| Operating Temperature [Max] | 230 ˚F |
| Lubricant | Rust Preventative |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Enclosure | Open |
| Component | Assembly |
| O.D. | 1.02 in, 26 mm |
| Speed (Max) Oil | 20000 rpm |
| Cage Type | Riveted |
| Static Load Rating | 14.5 kN |
| Bearing Design | Cage & Roller Assembly |
| Bore Type | Round |
| Operating Temperature [Min] | -22 ˚F |
| Overall Width | 0.39 in, 10 mm |
| Relubrication Feature | No |
| O.D. Type | Straight |
| Weight | 3.4 LB |
| EAN or UPC | 605790200397 |

