- 0.79 in Inner Diameter
- 1.02 in Outer Diameter
- 0.79 in Overall Width
features
- Single and double row
- Inch and metric
| Dynamic Load Rating | 20.3 kN |
| Housing Bore [Min] | 1.0239 in |
| Speed (Max) Grease | 15000 rpm |
| Outer Ring Width | 0.79 in, 20 mm |
| Series | K |
| Relubricatable | No |
| Limiting Speed - Oil | 23000 rpm |
| O.D. | 1.02 in, 26 mm |
| Lubricant | Rust Preventative |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Component | Assembly |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating | 27.2 kN |
| Operating Temperature [Max] | 230 ˚F |
| Precision Class | ABEC 1 |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Bearing Design | Cage & Roller Assembly |
| Bore Type | Round |
| Housing Bore [Max] | 1.0244 in |
| Precision Ground | Yes |
| O.D. Type | Straight |
| Speed (Max) Oil | 23000 rpm |
| No. of Rows | Single |
| I.D. | 0.79 in, 20 mm |
| End Type | Open End |
| Relubrication Feature | No |
| Cage Type | Riveted |
| Overall Width | 0.79 in, 20 mm |
| Enclosure | Open |
| Rolling Element | Needle Roller |
| Weight | 0.24 LB |
| EAN or UPC | 605790191749 |

