Skip to content Skip to navigation menu
Single Row Cage and Roller Assembly

K18X25X22H

Single Row Cage and Roller Assembly
Item #104956437
  • 0.71 in Inner Diameter
  • 0.98 in Outer Diameter
  • 0.87 in Overall Width
Single Row Cage and Roller Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.71 in Inner Diameter
  • 0.98 in Outer Diameter
  • 0.87 in Overall Width

features

  • Available in inch (WJ) and metric (K) sizes
  • Best used for applications that require maximum radial load capacity and a thin cross section
  • Most sizes use a hardened steel cage (no callout)
  • The housing bore and shaft must be hardened and machined
  • A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
Bearing Design Cage & Roller Assembly
No. of Rows 1
O.D. 25 mm
Relubricatable No
Capacity Standard Capacity
Speed (Max) Grease 17000 rpm
Lubricant Rust Preventative
I.D. 18 mm
Operating Temperature [Max] 230 ˚F
Component Assembly
Cage Material Case Hardened Steel
End Type Open End
Enclosure Open
Series K
Outer Ring Width 0.87 in, 22 mm
Overall Width 0.87 in, 22 mm
O.D. Type Straight
Precision Ground Yes
Radial Internal Clearance Specification N/A
Precision Class ABEC 1
Oil Hole w/o Oil Hole
Relubrication Feature No
Rolling Element Needle Roller
Speed (Max) Oil 26000 rpm
Static Load Rating 28.6 kN
Dynamic Load Rating 23.3 kN
Self Aligning No
Cage Type Riveted
Operating Temperature [Min] -22 ˚F
Tolerance Iso Class 0 (RBEC 1)
Radial Internal Clearance N/A
Bore Type Round Bore, Metric Type
Weight 12.36 LB
EAN or UPC 605790268779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison