- 0.59 in Inner Diameter
- 0.75 in Outer Diameter
- 0.51 in Overall Width
features
- Single and double row
- Inch and metric
| Outer Ring Width | 0.51 in, 13 mm |
| Housing Bore [Min] | 0.7483 in |
| Relubricatable | No |
| Precision Class | ABEC 1 |
| Overall Width | 0.51 in, 13 mm |
| Lubricant | Rust Preventative |
| Static Load Rating | 12.6 kN |
| O.D. | 19 mm |
| Self Aligning | No |
| Limiting Speed - Oil | 30000 rpm |
| Relubrication Feature | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | K |
| Bearing Design | Cage & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Speed (Max) Grease | 18000 rpm |
| No. of Rows | 1 |
| Component | Assembly |
| Operating Temperature [Max] | 230 ˚F |
| Enclosure | Open |
| Housing Bore [Max] | 0.7488 in |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Rolling Element | Needle Roller |
| O.D. Type | Straight |
| Speed (Max) Oil | 28000 rpm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 9.66 kN |
| Operating Temperature [Min] | -22 ˚F |
| I.D. | 15 mm |
| End Type | Open End |
| Cage Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Cage Type | Riveted |
| Weight | 0.108 LB |
| EAN or UPC | 605790212956 |

