- 0.55 in Inner Diameter
- 0.79 in Outer Diameter
- 0.47 in Overall Width
features
- Single and double row
- Inch and metric
| O.D. | 0.79 in, 20 mm |
| Dynamic Load Rating | 10.5 kN |
| Bore Type | Round |
| No. of Rows | Single |
| Tolerance | Iso Class 0 (RBEC 1) |
| Operating Temperature [Max] | 230 ˚F |
| End Type | Open End |
| Limiting Speed - Oil | 34000 rpm |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | N/A |
| Housing Bore [Max] | 0.7882 in |
| Relubricatable | No |
| I.D. | 0.55 in, 14 mm |
| Bearing Design | Cage & Roller Assembly |
| Capacity | Standard Capacity |
| Housing Bore [Min] | 0.7877 in |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Cage Type | Riveted |
| Rolling Element | Needle Roller |
| Lubricant | Rust Preventative |
| Radial Internal Clearance | N/A |
| Overall Width | 0.47 in, 12 mm |
| Precision Ground | Yes |
| Self Aligning | No |
| Speed (Max) Oil | 21000 rpm |
| Series | K |
| Operating Temperature [Min] | -22 ˚F |
| Static Load Rating | 10.6 kN |
| Speed (Max) Grease | 14000 rpm |
| Relubrication Feature | No |
| Precision Class | ABEC 1 |
| Component | Assembly |
| Weight | 13.44 LB |
| EAN or UPC | 605790191725 |

