Skip to content Skip to navigation menu
Single Row Cage and Roller Assembly

K14X18X13

Single Row Cage and Roller Assembly
Item #101671393
  • 0.55 in Inner Diameter
  • 0.71 in Outer Diameter
  • 0.51 in Overall Width
Single Row Cage and Roller Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.55 in Inner Diameter
  • 0.71 in Outer Diameter
  • 0.51 in Overall Width

features

  • Best used for applications that require maximum radial load capacity and a thin cross section
  • Most sizes use a hardened steel cage (no callout)
  • A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
  • The housing bore and shaft must be hardened and machined
  • Available in inch (WJ) and metric (K) sizes
Weight 17.04 LB
EAN or UPC 605790204449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison