- 0.47 in Inner Diameter
- 0.59 in Outer Diameter
- 0.39 in Overall Width
features
- Single and double row
- Inch and metric
| Radial Internal Clearance Specification | N/A |
| O.D. | 15 mm |
| Relubrication Feature | No |
| Bearing Design | Cage & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Operating Temperature [Min] | -22 ˚F |
| Speed (Max) Oil | 37000 rpm |
| Component | Assembly |
| Enclosure | Open |
| Series | K |
| Cage Type | Riveted |
| Relubricatable | No |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Lubricant | Rust Preventative |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Cage Material | Case Hardened Steel |
| Rolling Element | Needle Roller |
| Precision Class | ABEC 1 |
| O.D. Type | Straight |
| Outer Ring Width | 0.39 in, 10 mm |
| Overall Width | 0.39 in, 10 mm |
| Speed (Max) Grease | 24000 rpm |
| Operating Temperature [Max] | 230 ˚F |
| No. of Rows | 1 |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| I.D. | 12 mm |
| Dynamic Load Rating | 5.85 kN |
| Static Load Rating | 7.51 kN |
| Weight | 1.5 LB |
| EAN or UPC | 605790212918 |

