- Cage & Roller Assembly
- 10 mm ID x 13 mm OD x 10 mm Wide
- w/o Oil Hole
- Open
| I.D. | 10 mm |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 13 mm |
| Cage Material | Polyamide (Molded Nylon) |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Weight | 0.006 LB |
| EAN or UPC | 605790200342 |

