- 1.98 in Inner Diameter
- 3.07 in Outer Diameter
- 0.35 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Radial Internal Clearance Specification | N/A |
| Bearing Material | 1074 Steel |
| Relubricatable | No |
| Oil Hole | w/o Oil Hole |
| Cage Material | Polyamide (Molded Nylon) |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. Type | Straight |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 78 mm |
| Static Load Rating | 299 kN |
| Lubricant | Rust Preventative |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Operating Temperature [Max] | 230 ˚F |
| Rolling Element | Cylindrical Roller |
| Dynamic Load Rating | 101 kN |
| Relubrication Feature | No |
| Overall Width | 0.35 in, 9 mm |
| Cage Type | Window |
| Self Aligning | No |
| Series | 81200 |
| Enclosure | Open |
| End Type | Open End |
| No. of Rows | 1 |
| Precision Class | P0 |
| Capacity | Standard Capacity |
| Speed (Max) Oil | 4000 rpm |
| Component | Assembly |
| Radial Internal Clearance | N/A |
| Bearing Design | Cage & Roller Assembly |
| Weight | 0.098 LB |
| EAN or UPC | 605790269240 |

