- 1.77 in Inner Diameter
- 2.56 in Outer Diameter
- 0.24 in Overall Width
features
- K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Origin | Needle Roller & Cage |
| Static Load Rating | 163 kN |
| Overall Width | 0.24 in, 6 mm |
| Dynamic Load Rating | 52.3 kN |
| Rolling Element | Cylindrical Roller |
| Lubricant | Rust Preventative |
| Bore Type | Round Bore, Metric Type |
| Operating Temperature [Min] | -22 ˚F |
| Series | 81100 |
| Speed (Max) Oil | 4800 rpm |
| O.D. | 65 mm |
| I.D. | 45 mm |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. Type | Straight |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Cage Type | Window |
| Operating Temperature [Max] | 230 ˚F |
| Relubricatable | No |
| Component | Assembly |
| Bearing Material | 1074 Steel |
| Precision Class | P0 |
| Precision Ground | Yes |
| Self Aligning | No |
| End Type | Open End |
| Bearing Design | Cage & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Relubrication Feature | No |
| No. of Rows | 1 |
| Weight | 0.011 LB |
| EAN or UPC | 605790187162 |

