- Outer Ring & Roller Assembly
- 1/2" ID x 11/16" OD x 3/8" Wide
- w/o Oil Hole
- Single Seal
| Radial Internal Clearance | N/A |
| I.D. | 1/2 in |
| Precision Ground | No |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Single Seal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| O.D. | 0.6875 in |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Weight | 0.017 LB |

