- 0.56 in Inner Diameter
- 0.75 in Outer Diameter
- 0.56 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings and in millimeters for nominal metric bearings
| Limiting Speed - Oil | 14000 rpm |
| End Type | Open End |
| Precision Class | ABEC 1 |
| Lubricant | Grease |
| Rolling Element | Needle Roller |
| Limiting Speed - Grease | 14000 rpm |
| Radial Internal Clearance Specification | N/A |
| O.D. Type | Straight |
| Working Load | 942 lbf |
| Overall Width | 0.56 in, 14.27 mm |
| Cage Material | Steel |
| Bearing Material | 1010 Steel |
| Relubrication Feature | No |
| Static Load Rating | 8.01 kN |
| Mounting Method | Press Fit |
| Self Aligning | No |
| I.D. | 9/16 in |
| No. of Rows | 1 |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 1400 lbf |
| Component | Outer Ring |
| Static Load Rating [Max] | 1800 lbf |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance | N/A |
| O.D. | 0.75 in |
| Bore Type | Round Bore, Inch Type |
| Relubricatable | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | J |
| Enclosure | Single Seal |
| Operating Temperature [Max] | 230 ˚F |
| Cage Type | Riveted |
| Housing Bore [Max] | 0.7505 in |
| Origin | Needle Radial |
| Precision Ground | No |
| Speed (Max) Grease | 14000 rpm |
| Housing Bore [Min] | 0.7495 in |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 0.56 in, 14.27 mm |
| Weight | 0.003 LB |
| EAN or UPC | 605790208812 |

