- 0.88 in Inner Diameter
- 1.13 in Outer Diameter
- 0.56 in Overall Width
features
- Best used for good radial load capacity and high speeds for thin cross section applications
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
- Available with an oil hole (-OH or .AS1 in suffix)
- Available with one seal (JT, MJT, HK-RS) or two seals (JTT, HK-.2RS)
- Available with heavy duty rollers (JH style) for applications that require maximum radial load capacity and high speed
- Available with a closed end (MJ , BK)
- Available in inch (J, MJ) and metric (HK, BK)
| Housing Bore [Min] | 1.1245 in |
| I.D. | 7/8 in |
| No. of Rows | 1 |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Housing Bore [Max] | 1.1255 in |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Origin | Needle Radial |
| Enclosure | Single Seal |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 1.125 in |
| End Type | Open End |
| Limiting Speed - Oil | 8700 rpm |
| Precision Ground | No |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Working Load | 1770 lbf |
| Weight | 0.005 LB |
| EAN or UPC | 605790204340 |

