- 50 mm ID x 60 mm OD x 40 mm Wide
- No Flange
- w/o Oil Hole
| O.D. | 60 mm |
| I.D. | 50 mm |
| Enclosure | N/A |
| Precision Ground | Yes |
| Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | N/A |
| Weight | 0.031 LB |
| EAN or UPC | 605790186967 |

