Skip to content Skip to navigation menu
High Carbon Chrome Steel Inner Ring

JR40X45X20,5

High Carbon Chrome Steel Inner Ring
Item #112076932
  • 1.57 in Inner Diameter
  • 1.77 in Outer Diameter
  • 0.81 in Overall Width
High Carbon Chrome Steel Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.57 in Inner Diameter
  • 1.77 in Outer Diameter
  • 0.81 in Overall Width

features

  • Best used with our drawn cup needle roller bearings to provide a hardened and properly toleranced inner race
  • Made from premium high carbon, high chromium steel
  • Available with an oil hole (-OH)
  • Available in inch (IR) and metric (JR) sizes
  • May also be used as a wear bushing
Weight 0.18 LB
EAN or UPC 605790200175
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison