- 4.53 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Enclosure | N/A |
| Component | Outer Ring |
| Series | LM714100 |
| No. of Rows | Single |
| O.D. Type | Straight |
| Material | Steel |
| Rolling Element | Roller |
| Lubricant | Rust Preventative |
| Self Aligning | No |
| Inner Ring Width | 0.91 in, 23 mm |
| Precision Class | P0 |
| Bore Type | Round |
| Overall Width | 0.98 in, 25 mm |
| Cage Type | Riveted |
| Cup Width | 0.748 in |
| I.D. | N/A |
| Operating Temperature [Min] | -65.2 ˚F |
| Cage Material | Steel |
| Cone Width | N/A |
| Tolerance | Standard |
| Outer Ring Width | 0.73 in, 18.5 mm |
| Bearing Type | Single Cup |
| Bearing Material | 52100 Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Operating Temperature [Max] | 249.8 ˚F |
| Cup Type | Single Cup |
| O.D. | 4.528 in |
| Relubricatable | No |
| Origin | Cups |
| Weight | 0.579 LB |
| EAN or UPC | 605790130977 |

