- Series LM704600 Single Cup
- 3.307" OD x 0.6890" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| O.D. | 3.307 in |
| Cone Width | N/A |
| Tolerance | Standard |
| Origin | Cups |
| O.D. Type | Straight |
| Series | LM704600 |
| I.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Cup Width | 0.689 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.355 LB |
| EAN or UPC | 605790119064 |

