- Series L26700 Single Cup
- 2.087" OD x 0.4528" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 2.087 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| I.D. | N/A |
| Material | Steel |
| Series | L26700 |
| Cup Width | 0.4528 in |
| Origin | Cups |
| O.D. Type | Straight |
| Tolerance | Standard |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Weight | 0.087 LB |
| EAN or UPC | 605790124884 |

