- 0.5 in Inner Diameter
- 0.75 in Outer Diameter
- 0.5 in Overall Width
features
- Best used for good radial load capacity and high speeds for thin cross section applications
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
- Available with an oil hole (-OH or .AS1 in suffix)
- Available with one seal (JT, MJT, HK-RS) or two seals (JTT, HK-.2RS)
- Available with heavy duty rollers (JH style) for applications that require maximum radial load capacity and high speed
- Available with a closed end (MJ , BK)
- Available in inch (J, MJ) and metric (HK, BK)
| Operating Temperature [Max] | 230 ˚F |
| Working Load | 1050 lbf |
| Speed (Max) Oil | 19000 rpm |
| Static Load Rating | 7.69 kN |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring Width | 0.5 in, 12.7 mm |
| Operating Temperature [Min] | -22 ˚F |
| Lubricant | Rust Preventative |
| Self Aligning | No |
| Enclosure | Open |
| Cage Type | Riveted |
| Origin | Needle Radial |
| Speed (Max) Grease | 12000 rpm |
| Dynamic Load Rating | 7.56 kN |
| Series | JH |
| Limiting Speed - Oil | 27000 rpm |
| Relubricatable | No |
| Precision Class | ABEC 1 |
| Mounting Method | Press Fit |
| Rolling Element | Needle Roller |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Precision Ground | No |
| O.D. | 0.75 in |
| Relubrication Feature | No |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Component | Outer Ring |
| Housing Bore [Min] | 0.7495 in |
| O.D. Type | Straight |
| Bearing Material | 1010 Steel |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Cage Material | Steel |
| I.D. | 1/2 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Overall Width | 0.5 in, 12.7 mm |
| Housing Bore [Max] | 0.7505 in |
| No. of Rows | 1 |
| Weight | 0.003 LB |
| EAN or UPC | 605790208522 |

