- Outer Ring & Roller Assembly
- 1 1/8" ID x 1 1/2" OD x 3/4" Wide
- w/o Oil Hole
- Open
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| O.D. | 1.5 in |
| I.D. | 1 1/8 in |
| Precision Ground | No |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| No. of Rows | 1 |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Weight | 0.011 LB |
| EAN or UPC | 605790208492 |

