- 0.69 in Inner Diameter
- 0.94 in Outer Diameter
- 0.75 in Overall Width
features
- Best used for good radial load capacity and high speeds for thin cross section applications
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
- Available with an oil hole (-OH or .AS1 in suffix)
- Available with one seal (JT, MJT, HK-RS) or two seals (JTT, HK-.2RS)
- Available with heavy duty rollers (JH style) for applications that require maximum radial load capacity and high speed
- Available with a closed end (MJ , BK)
- Available in inch (J, MJ) and metric (HK, BK)
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Self Aligning | No |
| O.D. | 0.9375 in |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| No. of Rows | 1 |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 11/16 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | No |
| Radial Internal Clearance | N/A |
| Origin | Needle Radial |
| Weight | 0.038 LB |
| EAN or UPC | 605790199905 |

