- Outer Ring & Roller Assembly
- 1 1/2" ID x 1 7/8" OD x 1 1/4" Wide
- w/Oil Hole
- Open
| Precision Ground | No |
| Self Aligning | No |
| O.D. | 1.875 in |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/Oil Hole |
| No. of Rows | 1 |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 1 1/2 in |
| Enclosure | Open |
| Weight | 0.23 LB |
| EAN or UPC | 605790204029 |

