
- 1.75 in Inner Diameter
- 2.25 in Outer Diameter
- 1.75 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings
I.D. | 1 3/4 in |
Overall Width | 1.75 in, 44.45 mm |
Bore Type | Round Bore, Inch Type |
Cage Material | N/A |
Radial Internal Clearance Specification | N/A |
Capacity | N/A |
O.D. | 2 1/4 in |
Bearing Material | High Carbon Chrome Steel |
Shaft Diameter - Press Fit [Min] | 1.7504 in |
Oil Hole | w/Oil Hole |
Component | Inner Ring |
O.D. Type | Straight |
Enclosure | N/A |
Radial Internal Clearance | N/A |
Relubricatable | Yes |
Series | IR |
End Type | N/A |
Shaft Diameter - Slip Fit [Min] | 1.7490 in |
Bearing Design | Removable Inner Ring – Straight |
Tolerance | Iso Class 0 (RBEC 1) |
Precision Ground | Yes |
Lubricant | Rust Preventative |
Operating Temperature [Max] | 230 ˚F |
Width | 1 3/4 in |
Fillet Radius | 0.06 in |
Precision Class | ABEC 1 |
Operating Temperature [Min] | -22 ˚F |
Shaft Diameter - Press Fit [Max] | 1.7508 in |
Shaft Diameter - Slip Fit [Max] | 1.7496 in |
Self Aligning | No |
Inner Ring Width | 1.75 in, 44.45 mm |
Relubrication Feature | Groove |
Weight | 0.807 LB |
EAN or UPC | 605790216787 |
