
- 1.69 in Inner Diameter
- 2 in Outer Diameter
- 1 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings
O.D. | 2 in |
Relubricatable | Yes |
Self Aligning | No |
Shaft Diameter - Press Fit [Max] | 1.6883 in |
Oil Hole | w/Oil Hole |
End Type | N/A |
Capacity | N/A |
Shaft Diameter - Press Fit [Min] | 1.6879 in |
Shaft Diameter - Slip Fit [Min] | 1.6865 in |
Radial Internal Clearance | N/A |
Tolerance | Iso Class 0 (RBEC 1) |
Overall Width | 1 in, 25.4 mm |
Width | 1 in |
Relubrication Feature | Groove |
Cage Material | N/A |
Bearing Material | High Carbon Chrome Steel |
Fillet Radius | 0.06 in |
Series | IR |
Component | Inner Ring |
Precision Ground | Yes |
Operating Temperature [Max] | 230 ˚F |
Bore Type | Round Bore, Inch Type |
Inner Ring Width | 1 in, 25.4 mm |
Enclosure | N/A |
O.D. Type | Straight |
Shaft Diameter - Slip Fit [Max] | 1.6871 in |
Bearing Design | Removable Inner Ring – Straight |
Precision Class | ABEC 1 |
I.D. | 1 11/16 in |
Radial Internal Clearance Specification | N/A |
Operating Temperature [Min] | -22 ˚F |
Lubricant | Rust Preventative |
Weight | 0.282 LB |
EAN or UPC | 605790208355 |
