- 0.94 in Inner Diameter
- 1.13 in Outer Diameter
- 1 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings
| Overall Width | 1 in, 25.4 mm |
| Capacity | N/A |
| Fillet Radius | 0.04 in |
| Precision Ground | Yes |
| End Type | N/A |
| Self Aligning | No |
| I.D. | 15/16 in |
| Width | 1 in |
| Shaft Diameter - Press Fit [Min] | 0.9378 in |
| Relubrication Feature | Groove |
| Component | Inner Ring |
| Shaft Diameter - Slip Fit [Min] | 0.9367 in |
| Precision Class | ABEC 1 |
| O.D. | 1 1/8 in |
| Radial Internal Clearance | N/A |
| Operating Temperature [Max] | 230 ˚F |
| Operating Temperature [Min] | -22 ˚F |
| Enclosure | N/A |
| Shaft Diameter - Press Fit [Max] | 0.9382 in |
| Shaft Diameter - Slip Fit [Max] | 0.9372 in |
| O.D. Type | Straight |
| Inner Ring Width | 1 in, 25.4 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Material | High Carbon Chrome Steel |
| Relubricatable | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Series | IR |
| Oil Hole | w/Oil Hole |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| Lubricant | Rust Preventative |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.095 LB |
| EAN or UPC | 605790212369 |

