
- 0.81 in Inner Diameter
- 1 in Outer Diameter
- 1 in Overall Width
features
- Best used with our solid race needle roller bearings (HJ) to provide a hardened and properly toleranced inner race
- May also be used as a wear bushing
- Made from premium high carbon, high chromium steel
- An oil hole and groove are standard for all 6-digit inner rings
Oil Hole | w/Oil Hole |
Shaft Diameter - Slip Fit [Max] | 0.8122 in |
Radial Internal Clearance | N/A |
Operating Temperature [Min] | -22 ˚F |
Precision Ground | Yes |
Shaft Diameter - Press Fit [Min] | 0.8128 in |
Precision Class | ABEC 1 |
O.D. | 1 in, 25.4 mm |
Capacity | N/A |
Bearing Material | High Carbon Chrome Steel |
Tolerance | Iso Class 0 (RBEC 1) |
Operating Temperature [Max] | 230 ˚F |
Inner Ring Width | 1 in, 25.4 mm |
Relubricatable | Yes |
Bearing Design | Removable Inner Ring – Straight |
Overall Width | 1 in, 25.4 mm |
Shaft Diameter - Press Fit [Max] | 0.8132 in |
O.D. Type | Straight |
Series | IR |
Cage Material | N/A |
Width | 1 in |
End Type | N/A |
Relubrication Feature | Groove |
Enclosure | N/A |
Fillet Radius | 0.04 in, 1.02 mm |
Radial Internal Clearance Specification | N/A |
Bore Type | Round |
Component | Inner Ring |
Shaft Diameter - Slip Fit [Min] | 0.8117 in |
Self Aligning | No |
Lubricant | Rust Preventative |
I.D. | 0.81 in, 20.64 mm |
Weight | 0.086 LB |
EAN or UPC | 605790186479 |
