
- 0.75 in Inner Diameter
- 1.25 in Outer Diameter
- 1 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings
Tolerance | Iso Class 0 (RBEC 1) |
Shaft Diameter - Press Fit [Min] | 0.5003 in |
O.D. Type | Straight |
Relubrication Feature | Groove |
Relubricatable | Yes |
Oil Hole | w/Oil Hole |
Self Aligning | No |
O.D. | 3/4 in |
Shaft Diameter - Press Fit [Max] | 0.5006 in |
Width | 1 in |
Cage Material | N/A |
Fillet Radius | 0.04 in |
Shaft Diameter - Slip Fit [Max] | 0.4997 in |
Bearing Design | Removable Inner Ring – Straight |
Radial Internal Clearance Specification | N/A |
Component | Inner Ring |
Operating Temperature [Min] | -22 ˚F |
Precision Ground | Yes |
Inner Ring Width | 1 in, 25.4 mm |
Radial Internal Clearance | N/A |
Bore Type | Round Bore, Inch Type |
Operating Temperature [Max] | 230 ˚F |
Precision Class | ABEC 1 |
Overall Width | 1 in, 25.4 mm |
Series | IR |
Enclosure | N/A |
Shaft Diameter - Slip Fit [Min] | 0.4993 in |
Lubricant | Rust Preventative |
Capacity | N/A |
I.D. | 1/2 in |
Bearing Material | High Carbon Chrome Steel |
End Type | N/A |
Weight | 0.008 LB |
EAN or UPC | 605790190926 |
