- Series HM516400 Single Cup
- 5 3/8" OD x 1.2813" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cup Type | Single Cup |
| Tolerance | Standard |
| Radial Rating | 11781.2 lbf |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| I.D. | N/A |
| Enclosure | N/A |
| O.D. | 5.375 in |
| Cup Width | 1.2813 in |
| O.D. Type | Flanged |
| K Factor | 1.453 |
| Series | HM516400 |
| Bearing Type | Single Cup |
| Material | Steel |
| Origin | Cups |
| Weight | 2.215 LB |
| EAN or UPC | 605790128042 |

