- 1.57 in Inner Diameter
- 1.85 in Outer Diameter
- 0.71 in Overall Width
features
- Drawn cup caged needle bearing
- Open and closed, single or double sealed
| Enclosure | Single Seal |
| Series | HK |
| Overall Width | 0.71 in, 18 mm |
| End Type | Open End |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Component | Outer Ring |
| Operating Temperature [Max] | 230 ˚F |
| Dynamic Load Rating | 18.9 kN |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Outer Ring Width | 0.71 in, 18 mm |
| Lubricant | Grease |
| Capacity | Standard Capacity |
| Relubricatable | No |
| Speed (Max) Grease | 4900 rpm |
| Static Load Rating | 34.8 kN |
| O.D. | 47 mm |
| Oil Hole | w/o Oil Hole |
| Relubrication Feature | No |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | No |
| Mounting Method | Press Fit |
| I.D. | 40 mm |
| Fillet Radius | 0.04 in, 1 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Type | Riveted |
| Rolling Element | Needle Roller |
| Precision Class | ABEC 1 |
| Origin | Needle Radial |
| O.D. Type | Straight |
| Bearing Material | 1010 Steel |
| Weight | 3.96 LB |
| EAN or UPC | 605790216657 |

