- 0.32 in Inner Diameter
- 0.47 in Outer Diameter
- 0.39 in Overall Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Inch/Metric | Metric |
| Precision Class | ABEC 1 |
| O.D. | 12.0000 mm |
| Speed (Max) Oil | 31000 rpm |
| Limiting Speed | 22000 rpm |
| Series | HK |
| Cage Material | Steel |
| Operating Temperature [Min] | -22 ˚F |
| Cage Type | Riveted |
| Relubrication Feature | No |
| Inside Dia. | 8.0000 mm |
| O.D. Type | Straight |
| Operating Temperature [Max] | 230 ˚F |
| Static Load Rating [Max] | 614.00 lbf |
| Limiting Speed - Grease | 20000 rpm |
| Bore Type | Round |
| No. of Rows | 1 |
| Overall Width | 10 mm |
| Self Aligning | No |
| Lubricant | Rust Preventative |
| Component | Outer Ring |
| Dynamic Load Rating | 652.00 lbf |
| Material | Steel |
| Bearing Material | 1010 Steel |
| Mounting Method | Press Fit |
| Static Load Rating | 4.07 kN |
| I.D. | 8 mm |
| Enclosure | Open |
| Rolling Element | Needle Roller |
| Limiting Speed - Oil | 31000 rpm |
| Speed (Max) Grease | 20000 rpm |
| Fillet Radius | 0.02 in, 0.4 mm |
| Relubricatable | No |
| Outer Ring Width | 0.39 in, 10 mm |
| Weight | 0.012 LB |
| EAN or UPC | 605790186356 |

