- 0.2 in Inner Diameter
- 0.35 in Outer Diameter
- 0.35 in Overall Width
features
- Drawn cup
- Combined inch and metric sizes
- Closed for shaft ends
- Open for through shafts
| Limiting Speed - Oil | 74000 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Overall Width | 0.35 in, 9 mm |
| I.D. | 0.2 in, 5 mm |
| Origin | Needle Radial |
| Lubricant | Rust Preventative |
| Cage Type | Riveted |
| Radial Internal Clearance Specification | N/A |
| Rolling Element | Needle Roller |
| Working Load | 155 lbf |
| End Type | Open End |
| Speed (Max) Grease | 23000 rpm |
| Dynamic Load Rating | 2.52 kN |
| Static Load Rating | 2.07 kN |
| Radial Internal Clearance | N/A |
| Speed (Max) Oil | 36000 rpm |
| O.D. Type | Straight |
| O.D. | 0.35 in, 9 mm |
| Housing Bore [Min] | 0.3536 in |
| Relubricatable | No |
| Oil Hole | w/o Oil Hole |
| Relubrication Feature | No |
| Operating Temperature [Max] | 230 ˚F |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring Width | 0.35 in, 9 mm |
| Bore Type | Round |
| Fillet Radius | 0.02 in, 0.4 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Series | HK |
| No. of Rows | Single |
| Precision Ground | No |
| Bearing Material | 1010 Steel |
| Precision Class | ABEC 1 |
| Mounting Method | Press Fit |
| Cage Material | Steel |
| Housing Bore [Max] | 0.3542 in |
| Component | Outer Ring |
| Weight | 0.04 LB |
| EAN or UPC | 605790216510 |

