- 2.5" ID x 3.25" OD x 1.75" Wide, Double Sealed, Steel Cage, No Inner Race, With Oil Hole, Precision Needle Roller Bearing
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 2 1/2 in |
| Radial Internal Clearance | N/A |
| O.D. | 3.25 in |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| End Type | Open End |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| Weight | 1.335 LB |
| EAN or UPC | 605790190780 |

