- 2.75 in Inner Diameter
- 3.5 in Outer Diameter
- 1.5 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore - Loose Fit [Min] | 3 1/2 in |
| Rolling Element | Needle Roller |
| Fillet Radius | 0.08 in |
| Shaft Diameter - Press Fit [Min] | 2.7481 in |
| Housing Bore - Loose Fit [Max] | 3.501 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Slip Fit [Min] | 2.7493 in |
| Housing Bore - Tight Fit [Max] | 3 1/2 in |
| Cage Material | Steel |
| Precision Ground | Yes |
| Operating Temperature [Max] | 230 ˚F |
| Shaft Diameter - Slip Fit [Max] | 2.7500 in |
| Oil Hole | w/Oil Hole |
| Bearing Material | High Carbon Chrome Steel |
| Overall Width | 1.5 in, 38.1 mm |
| Lubricant | Rust Preventative |
| Precision Class | ABEC 1 |
| Component | Assembly |
| Relubricatable | Yes |
| No. of Rows | Single |
| Dynamic Load Rating | 22,700.00 lbf |
| Limiting Speed - Grease | 4000 rpm |
| Cage Type | Riveted |
| Static Load Rating [Max] | 45,700.00 lbf |
| Series | HJ |
| Speed (Max) Grease | 4000 rpm |
| Relubrication Feature | Groove |
| Housing Bore - Tight Fit [Min] | 3.498 in |
| Speed (Max) Oil | 6200 rpm |
| Static Load Rating | 203 kN |
| Shaft Diameter - Press Fit [Max] | 2.7488 in |
| Self Aligning | No |
| Operating Temperature [Min] | -22 ˚F |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 3 1/2 in |
| Capacity | Standard Capacity |
| Outer Ring Width | 1.5 in, 38.1 mm |
| I.D. | 2 3/4 in |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Housing Shoulder Diameter | 3.188 in |
| End Type | Open End |
| Width | 1 1/2 in |
| Enclosure | Open |
| O.D. Type | Straight |
| Limiting Speed - Oil | 6200 rpm |
| Weight | 1.231 LB |
| EAN or UPC | 605790199257 |

