- 4 in Inner Diameter
- 7.5 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Bore Type | Round |
| Precision Class | P0 |
| Origin | Cones |
| Lubricant | Rust Preventative |
| Speed (Max) Oil | 2700 rpm |
| Series | HH |
| Shaft Fillet Radius [Max] | 0.310 in |
| Bearing Material | 52100 Steel |
| Cone Type | Single Cone |
| Component | Inner Ring |
| Dynamic Load Rating | 549 kN |
| Relubricatable | No |
| Speed (Max) Grease | 2000 rpm |
| Enclosure | Open |
| Cup Width | N/A |
| Operating Temperature [Max] | 249.8 ˚F |
| Cage Material | Steel |
| I.D. | 4 in, 101.6 mm |
| Rolling Element | Roller |
| Bearing Type | Tapered Roller Bearing |
| Static Load Rating | 602 kN |
| Tolerance | Standard |
| Material | Steel |
| Overall Width | 2.25 in, 57.15 mm |
| O.D. | 7.5 in, 190.5 mm |
| Self Aligning | No |
| Operating Temperature [Min] | -65.2 ˚F |
| O.D. Type | Straight |
| Inner Ring Width | 2.27 in, 57.53 mm |
| No. of Rows | Single |
| Cage Type | Riveted |
| Cone Width | 2.265 in |
| Weight | 10.424 LB |
| EAN or UPC | 605790120329 |

