- 2.44 in Inner Diameter
- 5.35 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Bore Type | Round Bore |
| Origin | Cones |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Operating Temperature [Max] | 249.8 ˚F |
| O.D. | N/A |
| No. of Rows | Single |
| Relubricatable | No |
| Rolling Element | Roller |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Bearing Material | 52100 Steel |
| Component | Inner Ring |
| Inner Ring Width | 1.81 in, 46.04 mm |
| Precision Class | P0 |
| Tolerance | Standard |
| Dynamic Load Rating | 290 kN |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Overall Width | 1.81 in, 46.04 mm |
| I.D. | 2 7/16 in |
| Static Load Rating | 369 kN |
| Cone Width | 1 13/16 in |
| Operating Temperature [Min] | -65.2 ˚F |
| Cage Material | Steel |
| O.D. Type | Straight |
| Series | H715300 |
| Self Aligning | No |
| Cage Type | Riveted |
| Lubricant | Rust Preventative |
| Weight | 5.403 LB |
| EAN or UPC | 605790117633 |

