- Series H715300 Single Cup
- 5 3/8" OD x 1 9/16" Wide
- 0.130" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Series | H715300 |
| Cone Width | N/A |
| Tolerance | Standard |
| Cup Width | 1 9/16 in |
| I.D. | N/A |
| Enclosure | N/A |
| O.D. Type | Straight w/ Keyway |
| Material | Steel |
| O.D. | 5.375 in |
| Weight | 2.401 LB |
| EAN or UPC | 605790117596 |

