Skip to content Skip to navigation menu
Full Complement Drawn Cup Precision Needle Roller Bearing

GB2016OH

Full Complement Drawn Cup Precision Needle Roller Bearing
Item #104963423
  • Outer Ring & Roller Assembly
  • 1 1/4" ID x 1 1/2" OD x 1" Wide
  • w/Oil Hole
  • Open
Full Complement Drawn Cup Precision Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Outer Ring & Roller Assembly
  • 1 1/4" ID x 1 1/2" OD x 1" Wide
  • w/Oil Hole
  • Open
Oil Hole w/Oil Hole
End Type Open End
Self Aligning No
Enclosure Open
Radial Internal Clearance N/A
Cage Material Cageless
Tolerance Iso Class 0 (RBEC 1)
Capacity Standard Capacity
I.D. 1 1/4 in
Bore Type Round Bore, Inch Type
Precision Ground Yes
O.D. 1.5 in
Radial Internal Clearance Specification N/A
Bearing Design Outer Ring & Roller Assembly
No. of Rows 1
Weight 0.118 LB
EAN or UPC 605790186011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison