- Outer Ring & Roller Assembly
- 1" ID x 1 1/4" OD x 1/2" Wide
- w/o Oil Hole
- Open
| No. of Rows | 1 |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| I.D. | 1 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Cage Material | Cageless |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| O.D. | 1.25 in |
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Weight | 0.044 LB |
| EAN or UPC | 605790207747 |

