- Outer Ring & Roller Assembly
- 15/16" ID x 1 3/16" OD x 1" Wide
- w/o Oil Hole
- Open
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| I.D. | 15/16 in |
| O.D. | 1.1875 in |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Open |
| Cage Material | Cageless |
| End Type | Open End |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.09 LB |
| EAN or UPC | 605790216206 |

